NTN - Tapered Roller Bearing - ET-33011
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 115x115x31 mm |
---|---|
Logistic Weight | 1,14 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | 33000 |
Material | Steel |
Cage | Steel |
Limit speed | 3000 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 186000 N |
Basic dynamic load, radial - Cr | 111000 N |
Usually arrives within 14 working days