Tapered Roller Double Cup Component
Outer diameter | 190.5 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 101,6x190,5x190,5 mm |
---|---|
Logistic Weight | 6158 g |
Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
Package weight | 6157,5 g |
Outer diameter | 190.5 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days