Tapered roller bearing Timken JM822049/JM822010, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 35 mm
Tapered Roller Bearings
See technical informationReferences
Timken:JM822049/JM822010
Rubix:102A1144
Manufacturer :100089052
EAN:0053893663173



Product details : TIMKEN JM822049-99402 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161x161x50 mm |
|---|---|
| Logistic Weight | 2440 g |
| Packaged dimensions (D x W x H) | 161x161x50 mm |
| Package weight | 2440 g |
| Inner diameter | 110 mm |
| Outer diameter | 165 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Weight | 2.4 kg |
| Series | m822000 |
| Material | low-alloy carbon-chromium bearing steel (e.g., 52100 per astm a295) |
| Cage | steel |
| Total bearing width | 35 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 356000 N |
| Basic dynamic load, radial - Cr | 227000 N |
Show UNSPSC/ECL@SS
£ 257.89 excl. VAT
/ Each
£ 309.47 incl. VAT
- Delivery usually within ( 7 ) days
