Precision Tapered Roller Bearing Cup
Inner diameter | 197.972 mm |
---|---|
Outer diameter | 225.552 mm |
Width | 33.274 mm |
Logistics dimensions (L x W x H) | 33,274x225,552x225,552 mm |
---|---|
Logistic Weight | 1615 g |
Packaged dimensions (D x W x H) | 54,102x238,252x238,252 mm |
Inner diameter | 197.972 mm |
Outer diameter | 225.552 mm |
Width | 33.274 mm |
Usually arrives within 14 working days