Double-Row Tapered Roller Bearing
Inner diameter | 152.4 mm |
---|---|
Outer diameter | 244.475 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 107,95x244,475x244,475 mm |
---|---|
Logistic Weight | 16837 g |
Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
Inner diameter | 152.4 mm |
Outer diameter | 244.475 mm |
Width | 107.95 mm |
Usually arrives within 14 working days