Timken Tapered Roller Bearing L44600
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 50.29 mm |
Width | 16.13 mm |
Logistics dimensions (L x W x H) | 14,732x39,116x39,116 mm |
---|---|
Logistic Weight | 88 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 25.4 mm |
Outer diameter | 50.29 mm |
Width | 16.13 mm |
Bearing Clearance | CN |
Material | Steel |
Usually arrives within 14 working days