NTN - Thrust Ball Bearing - 51305
Inner diameter | 130 mm |
---|---|
Outer diameter | 225 mm |
Width | 75 mm |
Logistics dimensions (L x W x H) | 225x225x75 mm |
---|---|
Logistic Weight | 12700 g |
Inner diameter | 130 mm |
Outer diameter | 225 mm |
Width | 75 mm |
Series | 51300 |
Usually arrives within 14 working days