Thrust Ball Bearing
Inner diameter | 9 mm |
---|---|
Outer diameter | 20 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x20x20 mm |
---|---|
Logistic Weight | 10 g |
Inner diameter | 9 mm |
Outer diameter | 20 mm |
Width | 7 mm |
Series | BA |
Material | Bearing steel |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 16000 rpm |
Basic static load, axial - C0a | 3800 N |
Basic dynamic load, axial - Ca | 3120 N |
In stock: Next day delivery