Thrust Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 105 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x105x105 mm |
---|---|
Logistic Weight | 401 g |
Inner diameter | 80 mm |
Outer diameter | 105 mm |
Width | 19 mm |
Series | 511 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3000 rpm |
Limit speed | 4300 rpm |
Basic static load, axial - C0a | 140000 N |
Basic dynamic load, axial - Ca | 44900 N |
In stock: Next day delivery