Axial deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 125 mm |
Width | 72 mm |
Logistics dimensions (L x W x H) | 72x125x125 mm |
---|---|
Logistic Weight | 3900 g |
Inner diameter | 55 mm |
Outer diameter | 125 mm |
Width | 72 mm |
Series | 523 |
Material | Steel |
Reference speed | 4800 rpm |
Limit speed | 2750 rpm |
Basic static load, axial - C0a | 290000 N |
Basic dynamic load, axial - Ca | 134000 N |
Usually arrives within 14 working days