Thrust ball bearing SKF 53214, Inner diameter: 70 mm | Outer diameter: 105 mm | Width: 28.8 mm
Thrust Ball Bearing
See technical informationSee documentsReferences
SKF:53214
Rubix:102A8047
Manufacturer :39896
EAN:7316577007353

Documents
Product details : SKF THRUST BALL BEARING 53214
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,8x105x105 mm |
|---|---|
| Logistic Weight | 765 g |
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 28.8 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.97 kg |
| Thickness | 28.8 mm |
| Reference speed | 2600 rpm |
| Sealing | open (unsealed) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 62400 N |
Show UNSPSC/ECL@SS
£ 166.48 excl. VAT
/ Each
£ 199.78 incl. VAT
- Delivery usually within ( 3 ) days
