Thrust ball bearings 512.. Series
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x90x90 mm |
---|---|
Logistic Weight | 579 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 25 mm |
Series | 512 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 4000 rpm |
Basic static load, axial - C0a | 134000 N |
Basic dynamic load, axial - Ca | 58500 N |
In stock: Next day delivery