NUMATIC 912900 MED.570.V17.KIT BB5.BP.FLOW INDICATOR.DUSTCARE SYSTEM
912900 MED.570.V17.KIT BB5.BP.FLOW INDICATOR.DUSTCARE SYSTEM
See technical informationReferences
Numatic international:912900
Rubix:441A4523
Manufacturer :912900
Product details : NUMATIC 912900 MED.570.V17.KIT BB5.BP.FLOW INDICATOR.DUSTCARE SYSTEM
The AirFlo and MicroFlo technology has introduced an exceptional upgrade in both performance and dust collection incorporated into our heavy-duty Structofoam 570 and 900 professional models.
For fine dust applications the MicroFlo multistage dust collection bags are exceptional, reaching standards previously not possible but, at the same time, allowing for both the clean operation and simplified emptying of the collected dust, just not possible with un-bagged designs with complex, and continuously blocked, filter concepts.
A tool for every job, always on hand and packs neatly away, with professional BS5 accessory kit.
An Optional kit is available (AS50) to allow the DustCare machine to be connected directly to the dust collection hood on the particular hand tool being used.
Available with optional one or two motored models:
Simplex One Motored Model – MES570
Duplex Two Motored Model – MED570
Also available with AutoFlo Automatic Operation – MES570A / MED570A.
Technical specifications
Attributes
| Weight | 24.36 kg |
|---|
Show UNSPSC/ECL@SS
£ 919.51 excl. VAT
/ Each
£ 1,103.41 incl. VAT
- Usually arrives within 14 working days
