References
Draper:36313
Rubix:390A3602
Manufacturer :36313
Product details : DRAPER 36313 230V WALL MOUNTED VACUUM CLEANER 1500W
This wet and dry vacuum cleaner is wall-mountable and comes with an easy-to-install mounting rack. It can be used while mounted and is simple to remove and replace. Equipped with a powerful blower function, it effectively blows away debris. The vacuum features a 18L max capacity tank and a 10L tank for wet cleanup, along with a power rating of 1500W, allowing it to efficiently handle a wide range of materials, including spills, dust, sawdust, mud, and thick sludge. For added convenience, the vacuum includes a remote control integrated into the hand grip. It also has onboard storage for its extensive range of 42mm accessories, which include hoses of various lengths, a crevice nozzle, an upholstery brush, and filters. The remote control operates using a 12V 23A alkaline battery (sold separately).
Technical specifications
Attributes
| Power | 1500 W |
|---|
Show UNSPSC/ECL@SS
£ 176.65 excl. VAT
/ Each
£ 211.98 incl. VAT
- Delivery usually within ( 7 ) days




