NUMATIC 835217 WV1800DH 1200W LARGE WET VAC 240V
Industrial Wet Vac with Kit BB7 240v
See technical informationReferences

Product details : NUMATIC 835217 WV1800DH 1200W LARGE WET VAC 240V
The 70 litre wet pick-up 1800 is not just big in capacity but equally big in performance.
When it comes to the rough and tumble of heavy-duty applications, the full Structofoam construction will stand you in good stead; whilst in operation performance is second to none.
The power head is fully Structofoam by design, incorporating a Twinflo’ 2-stage bypass motor and the Nucable plugged replaceable cable facility is an added feature. A simple dump hose emptying facility is fitted as standard. All models are fitted as standard with our spinning ball safety float valve and trash basket inlet filter.
Accessories are to the full 38mm (11/2”) convenient standard with long hoses, stainless steel tube sets and a Structofoam wet pick-up nozzle.
Strengths
• Nucable System - Power cables can be changed without the need for an electrical engineer.
• Professional and Powerful - Longlife professional TwinFlo bypass motor.
Technical specifications
| Power | 1060 W |
|---|---|
| Tank | 70 l |
| Airflow | 49 l/s |
- Usually arrives within 14 working days