NUMATIC 830614 WV470 VACUUM 240V
Numatic Wet & Dry Vacuum Cleaner
See technical informationSee documentsReferences
Numatic international:830614
Rubix:340993





Documents
Product details : NUMATIC 830614 WV470 VACUUM 240V
Strengths
Compact & Convenient - Always on-hand when needed and easy to store
Stay Cleaning for Longer - 20L Wet / 27L Dry capacity and 26.8M cleaning range
Ready for Wet or Dry - Professional results with accessories and aluminium tube set
User Comfort - Large rear wheels and directional castors provide stability in transport
Ease of Transit - Multi-site use applications with lightweight design and folding handle
Stay Cleaning for Longer - 20L Wet / 27L Dry capacity and 26.8M cleaning range
Ready for Wet or Dry - Professional results with accessories and aluminium tube set
User Comfort - Large rear wheels and directional castors provide stability in transport
Ease of Transit - Multi-site use applications with lightweight design and folding handle
Technical specifications
Attributes
| Power | 1060 W |
|---|---|
| Power supply | 230 V |
| Weight | 11.15 kg |
Show UNSPSC/ECL@SS
£ 391.70 excl. VAT
/ Each
£ 470.04 incl. VAT
- In stock: Next day delivery