Cylindrical roller bearing FAG
Inner diameter | 50 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistic Weight | 2340 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP4 |
Cage | Brass |
Usually arrives within 14 working days