Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Cylindrical roller bearing
NTN NJ2208EAT2X CYLINDRICAL ROLLER BEARING
NTN NJ2208EAT2X CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NTN
References
ntn:
NJ2208EAT2X
rubix:
394A6568
ean:
4547359980165
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : NTN NJ2208EAT2X CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
23
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.65
excl. VAT
/
Each
£
42.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF CYLIND ROLLR BEARING NU 206 ECJ
FAG NU318-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING NU..-E-XL-M1A WITH CA
NTN NUP204EAT2XU CYLINDRICAL ROLLER BEARING
Tapered roller bearing Timken HH 221449NA/HH221410D
NTN 22312EAKW33 SPHERICAL ROLLER BEARING
Tapered roller bearing Timken 395/394, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 21.996 mm
FAG 23972-MB SPHERICAL ROLLER BEARING 190427010000
SKF SPHER THRUST BEARING 29317 E
SKF CYLINDER ROLLER BEARING NNU 4936 BK/SPW33
TIMKEN JLM506811-N0000 TAPERED ROLLER BEARING CUP
Tapered roller bearing Timken T 251W
Tapered roller bearing Timken 759/752B, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 17.463 mm
Tapered roller bearing Timken JM716649/JM716610, Outer diameter: 130 mm | Width: 30 mm
Tapered roller bearing Timken 44143-90036, Outer diameter: 92.202 mm | Inner diameter: 36.576 mm | Width: 55.626 mm
SKF SPHERICAL ROLLER BEARING 23064CCK/W33