References
Gedore:8 12
Rubix:119A6550
Manufacturer :6095010
EAN:4010886609507
Documents
Product details : GEDORE 12MM MIDGET SPANNER 8 12
Double ended midget spanner 12 mm With same size each end Jaws set at 15° and 75° GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
Technical specifications
Attributes
| Opening | 24 |
|---|---|
| Length | 115.2 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 12.81 excl. VAT
/ Each
£ 15.37 incl. VAT
- Delivery usually within ( 22 ) days

