References
Bahco:4M-27-29
Rubix:401A4981
EAN:7314150205394

Product details : BAHCO 4M-27-29 RING WRENCH
Thin-walled heads, both sides chamfered
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10103 and DIN 837
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10103 and DIN 837
Strengths
Flat Double Ring End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 275 g |
|---|---|
| Opening | 27x29 |
| Length | 275 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 31.47 excl. VAT
/ Each
£ 37.76 incl. VAT
- Delivery usually within ( 14 ) days
