References
Gedore:534 11
Rubix:80018538
Manufacturer :6512140
EAN:4010886651216

Product details : 11MM KNUCKLE SPANNER
Combination swivel head wrench 11 mm Slim pattern, with free moving socket wrench With hole for tommy bars 26 D and 26 RS (please order separately) GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 87 g |
|---|---|
| Opening | 11 |
| Length | 189 mm |
| Type | combination wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 22.46 excl. VAT
/ Each
£ 26.95 incl. VAT
- Delivery usually within ( 22 ) days
