References
Bahco:315M-32
Rubix:132A3629
EAN:7314150133314

Documents
Product details : BAHCO 315M-32 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Strengths
Metric Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 1290 g |
|---|---|
| Opening | 32 |
| Length | 279 mm |
| Type | striking wrench |
| Diameter | 51 mm |
Show UNSPSC/ECL@SS
£ 76.14 excl. VAT
/ Each
£ 91.37 incl. VAT
- Delivery usually within ( 14 ) days
