References
Facom:AT3.5X100TVE
Rubix:213A8523
EAN:3662424094903
Documents
Product details : FACOM AT3.5X100TVE 3.5 X100 1000V SLIM
Strengths
•For improved safety, each screwdriver is tested individually
Slim profile gives 27% more reach
Laser marking - gives virtually permanent marking
Slim profile gives 27% more reach
Laser marking - gives virtually permanent marking
Applications
Laser Marking;CNC Tip Machining
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 100 mm |
| Imprint size | 3.5 |
Show UNSPSC/ECL@SS
£ 13.61 excl. VAT
/ Each
£ 16.33 incl. VAT
- Delivery usually within ( 14 ) days

