Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859412 STRAIGHT FEMALE FITTING 8-3/8
MECALINE 859412 STRAIGHT FEMALE FITTING 8-3/8
FEMALE STRAIGHT COMPRESSION FITTING
References
mecaline:
859412
rubix:
216A2696
ean:
3660338144219
Technical specifications
Connecting diameter
G3/8 ''
Material
Nickel-plated brass body
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859412 STRAIGHT FEMALE FITTING 8-3/8
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
G3/8 ''
Material
Nickel-plated brass body
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.31
excl. VAT
/
Each
Ā£
3.97
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MECALINE 858906 NUT 6/4-M8X0 75
MECALINE 869416 ELBOW FITTING 10 R3/8IN
SMC DL06-03 FITTING
MECALINE 859425 BANJO FITTING 8-G 1/8IN
MECALINE 869361 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R3/8IN
MECALINE 859296 DOUBLE BANJO 10/8-3/8
MECALINE 859114 MALE STRAIGHT FITTING 8/6-G3/8IN
MECALINE 859172 ORIENTABLE STRAIGHT FITTING + SPRING 12/10-G1/2IN
MECALINE 859053 PLUG 10
MECALINE 859124 METRIC MALE STRAIGHT FITTING 4/2 7-M5
MECALINE 858596 MALE TEE 4X2 7-R1/8IN
SMC KFH06-01-X2 INSERT STRAIGHT 6MM TO 1/8 BSP
PARKER F3BPL6/8-1/8 STUD FITTING 6X8 MALE 1/8IN BSPT
MECALINE 859599 STRAIGHT FITTING 22-G3/4IN
MECALINE 859292 DOUBLE BANJO 8/6-3/8