Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
FESTO 2107 HEX NUT GRM-1/8
FESTO 2107 HEX NUT GRM-1/8
Hex Nut
References
festo:
GRM-1/8
rubix:
110A9569
manufacturer :
2107
ean:
4052568017958
Technical specifications
Material/finishing
plain steel
Threading diameter
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2107 HEX NUT GRM-1/8
Hex Nut GRM-1/8 For front panel Mounting of one-way flow control valves GR, GRO.
Technical specifications
Attributes
Material/finishing
plain steel
Threading diameter
12
mm
Type
hex nut
Wrench
hex
Thread-cutting pitch
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.08
excl. VAT
/
Each
£
3.70
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SPARTEX HEX THIN NUTS A2-35 6 043926
SPARTEX HEX THIN NUTS A4-25 30 0936430
SPARTEX HEX NUTS A2-70 24 0934224 2
SPARTEX HEX NUTS A2-70 33 0934233 15
M14 FULL NUT GR.8 BZP PK OF 25
SPARTEX HEX NUTS A1.4571 8 093445718
SPARTEX HEX THIN NUTS A4-40 24 0439424 2
SPARTEX HEX THIN NUTS A4-40 30 0439430 15
SPARTEX HEXAGON NUTS A4-80 8
SPARTEX HEX THIN NUTS A2-35 8 043928 1L
SPARTEX HEX NUTS A2-70 30 093427030
SPARTEX HEX NUTS A4-80 27 0934427 15
SPARTEX HEX NUTS A4-80 20 0934420L
SPARTEX HEX THIN NUTS A2-35 5 043925L
SPARTEX HEX NUTS A2 1.2 09342012