SPARTEX 845195 SCRUBBING BRUSH NYLON FIBRES 19CM
Nylon fibre washing brush
See technical informationSee documentsReferences
Spartex:845195
Rubix:217A5382
EAN:3660338075292

Documents
Product details : SPARTEX 845195 SCRUBBING BRUSH NYLON FIBRES 19CM
For all surfaces
.
Straight, white "nylon" fibre Ø 0,42 mm.
Straight, white "nylon" fibre Ø 0,42 mm.
Strengths
Can withstand hot water 90°C
Technical specifications
Attributes
| Type | brush |
|---|---|
| Length | 19 cm |
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
- In stock: Next day delivery
