Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53752 GRN TUBE BRUSH 10MM 500MM HARD
VIKAN 53752 GRN TUBE BRUSH 10MM 500MM HARD
VIKAN 53752 GRN TUBE BRUSH 10MM 500MM HARD
References
vikan:
53752
rubix:
211A6245
ean:
5705020537523
Product details
Technical specifications
Product details : VIKAN 53752 GRN TUBE BRUSH 10MM 500MM HARD
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
5
cm
Width
1
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.23
excl. VAT
/
Each
£
6.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX L.22/R 13IN STIFF RED PVC BROOM HEAD
SPARTEX 849149 WATER-THROUGH TANK SWEEP BRUSH
SPARTEX F.10 11.5 BASSINE BROOM HEAD
VIKAN 31945 WHT BROOM 610MM SOFTHARD
VIKAN 70473 BLU HIGHLOW BRUSH 265MM MEDIUM
VIKAN 70414 RED DECK SCRUB WATERFED 270MM VERY HARD
HILLBRUSH B1877Y 280MM STIFF SWEEPING BRUSH YELLOW
SPARTEX C.20/BKT/F4 11 STIFF RED PVC BROOM HEAD WITH 4FT (1.2M X 23
HILLBRUSH B1061G STIFF 280MM BANISTER BRUSH GREEN
HILLBRUSH BB3 MEDIUM 465MMX60MM 1 PINT BOTTLE BRUSH
VIKAN 70479 BLK HIGHLOW BRUSH 265MM MEDIUM
VIKAN ALUMINIUM HANDLE 2959-3
SPARTEX 272.TBL LONG HANDLED TAR BRUSH
VIKAN 31733-GREEN UST BROOM 400MM MEDIUM GREEN
VIKAN 70144 RED MIXER WHOLES METAL DETECTABLE OD31MM 1200MM