SPARTEX ECFNYL8A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 8 DIN98


hexagon lock nut with nylon insert

References
spartex:ECFNYL8A2
rubix:230A0723
manufacturer :881040
ean:3660338345272
LOCK-NUT NYLON RING - Stainless steel A2 Wire diameter mm 8
brand logo
brand logo
Technical specifications
Material/finishingstainless steel a2
Standarddin 985
Threading diameter8 mm
See all Specifications

Product details : SPARTEX ECFNYL8A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 8 DIN98


Hexagon lock nut with nylon insert
DIN 985
Ø8
brand logo

Technical specifications


Attributes
Material/finishingstainless steel a2
Standarddin 985
Threading diameter8 mm
Wrench13
Show UNSPSC/ECL@SS
£ 0.07 excl. VAT
/ Each
£ 0.09 incl. VAT
  • Usually arrives within 14 working days