ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 300MM 845650
Octagonal profile stone chisel
See technical informationSee documentsReferences
Roebuck:845650
Rubix:209A8231
EAN:3660338080616

Documents
Product details : ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 300MM 845650
Standard: DIN 7255
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC HardnessStriking heads with a hardness of 36-46 HRC to avoid splintering.
German made.
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC HardnessStriking heads with a hardness of 36-46 HRC to avoid splintering.
German made.
Strengths
Great strength thanks to thermal core treatment on the entire length.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 26 mm |
| Weight | 420 g |
| Handle | chromium-vanadium steel |
Show UNSPSC/ECL@SS
£ 12.32 excl. VAT
/ Each
£ 14.78 incl. VAT
- Usually arrives within 14 working days
