References
Gedore:108 UNI
Rubix:80108101
Manufacturer :8658500
EAN:4010883865852
Product details : GEDORE 108 UNI COLD CHISEL HANDLE ONLY
Protective hand guard Made from PVC Improved protective plate offers highest safety for the hand against impacts Ergonomic design Avoids injuries of the hand No rolling away (elliptical-shaped) Jarring blows do not move into the hand No fatigue of the hand - optimum hold All chisels from 250 mm length can be supplied with universal protective hand guard (HS) DBGM (German utility patent)
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Width | 85 mm |
| Weight | 182 g |
Show UNSPSC/ECL@SS
£ 5.55 excl. VAT
/ Each
£ 6.66 incl. VAT
- Delivery usually within ( 8 ) days

