DOUBLE OFFSET CRANK LINK 10B-1 BRITISH STANDARD 5/8 INCH SIMPLEX
Offset link
See technical informationReferences
Fenner:10B1/DCL-FENNER
Rubix:406A0294
Manufacturer :028C0150


Technical specifications
| Chain | bs 10b-1 (iso 606 / din 8187) |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
Product details : DOUBLE OFFSET CRANK LINK 10B-1 BRITISH STANDARD 5/8 INCH SIMPLEX
Double offset link Fenner Classic ISO 10B-1 pitch 5/8"
Technical specifications
Attributes
| Chain | bs 10b-1 (iso 606 / din 8187) |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 10.16 mm |
| Type | connecting link with clip for roller chain 10b-1 |
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
- Delivery usually within ( 2 ) days