References
Fenner:16B2/CL1-FENNER+
Rubix:406A5322
Manufacturer :13616B-2FP-E


Technical specifications
| Chain | bs/iso 606 : 16b-2 |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | duplex (2) |
Product details : FENNER+ SPRING CLIP CONNECTING LINK 16B-2 BS 1 INCH DUPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link spring clip Fenner PLUS ISO 16B-2 pitch 1"
Technical specifications
Attributes
| Chain | bs/iso 606 : 16b-2 |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 15.88 mm |
| Type | spring clip connecting link |
Show UNSPSC/ECL@SS
£ 14.09 excl. VAT
/ Each
£ 16.91 incl. VAT
- Delivery usually within ( 2 ) days