References
Festo:MA-27-1,0-M5-MPA
Rubix:128A8348
Manufacturer :526324
EAN:4052568259495

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 526324 PRESSURE GAUGE MA-27-1,0-M5-MPA
Pressure gauge MA-27-1,0-M5-MPA With display unit in MPa. Indicating range [MPa]=0 - 1 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=27, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 13,89 g |
|---|---|
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Material | pa (housing);ps (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
- Delivery usually within ( 6 ) days