CUTLINE SOLID CARBIDE BROKEN TAP DRILL OZDT M3 843354
One-piece carbide steel drill - ozdt for drilling out broken taps
See technical informationSee documentsReferences
GISS Cutline:843354
Rubix:843354
EAN:3660338067662

Documents
Product details : CUTLINE SOLID CARBIDE BROKEN TAP DRILL OZDT M3 843354
One-piece carbide steel drill - ozdt for drilling out broken taps
Technical specifications
Attributes
| Total length | 38 mm |
|---|---|
| Tail | cylindrical |
| Din standard | din 6539 |
| Threading diameter | 3 mm |
| Tail diameter | 6 mm |
| Coating | ozdt |
| Drilling diameter | 2.45 mm |
| Length of cut | 10 mm |
Show UNSPSC/ECL@SS
£ 15.94 excl. VAT
/ Each
£ 19.13 incl. VAT
- Sold out
