References
Wera:05104643001
Rubix:80117774
Manufacturer :05104643001
EAN:4013288101532



Documents
Product details : WERA 104643 847HSS TAP BIT COMBINED 4.5MM/44MM
High quality combination tapping drill bits for drilling, tapping and deburring. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for great durability. The very good centring properties, perfect chip removal and a low tilt risk ensure pleasant working. The hexagonal shaft ensures very good power transfer. Drive: 1/4" hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6. 3.
Strengths
•Hex shaft for very good power transfer
Finely-tuned material elasticity for great durability
Very good centring properties
Perfect chip removal
Precise return movement
Finely-tuned material elasticity for great durability
Very good centring properties
Perfect chip removal
Precise return movement
Applications
Core-hole drilling, tapping and deburring in one operation
Technical specifications
Attributes
| Total length | 44 mm |
|---|---|
| Tail | hex |
| Body material | hss |
| Din standard | din iso 1173-d 6.3 |
| Threading diameter | 6 mm |
| Usable length (inches) | 0.47 |
| Total length (inches) | 1.73 '' |
| Tail diameter | 6.3 mm |
| Drilling diameter | 5 mm |
| Length of cut | 12 mm |
Show UNSPSC/ECL@SS
£ 12.29 excl. VAT
/ Each
£ 14.75 incl. VAT
- Delivery usually within ( 5 ) days