Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM 440.JE11 COMBINATION WRENCH SET 7 - 19MM 11 PIECE SET
FACOM 440.JE11 COMBINATION WRENCH SET 7 - 19MM 11 PIECE SET
440 - Metric mixed key sets
References
facom:
440.JE11
rubix:
2000790
ean:
3148518003070
Technical specifications
Number of elements
11
See all Specifications
Product details
Technical specifications
Product details : FACOM 440.JE11 COMBINATION WRENCH SET 7 - 19MM 11 PIECE SET
440 - Metric mixed key sets
- Presentation: kit, box or on panel.
Technical specifications
Attributes
Logistic Weight
1000
g
Packaged dimensions (D x W x H)
265
x
85
x
35
mm
Package weight
1000
g
Number of elements
11
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.60
excl. VAT
/
Each
£
111.12
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 440.P25M 6-32M COMB SPANNER SET
FACOM SET OF WRENCH 76.JN10
FACOM 440.JE18 COMBINATION WRENCH SET 6 - 24MM 18 PIECE SET
FACOM 467BR.JP10PB 10PCE RAPID RATCHET COMBINATION SPANNER SET 8-19MM
BAHCO SLX 17AF 3/4IN SOCKET SET 17PCE
BAHCO S138 SOCKET SET 1/4-3/8-1/2 138PCS
GEDORE 1 B-080 OFFSET COMBI SPANNER SET METRIC
GEDORE 7 XL-012 LONG COMBINATION SPANNERS 10 - 32MM 12 PIECE SET
FACOM 16PC SHT ARM DOE SPANNER MOD 34.JL16T
GEDORE DRIVER MODULE 1500 ES-2133
ROEBUCK IMPERIAL COMBI SPANNER WRENCH SET 3/8-3/4 INCH A/F 7 PIECE SET
WERA 020232 6003 JOKER 22 SET 1 COMBINATION WRENCH 22PC
FACOM 4PC RATCHET RING SPANNER 64.J4
FACOM 467BF.JP12PB 7-19MM COMBO RATCHET SPANNER FLEX HEAD
BAHCO S103 SOCKET SET 1/4 - 1/2