References
Facom:70A.JN6
Rubix:1235240
EAN:3148515317309

Product details : FACOM SET OF WRENCH 70A.JN6
70A - Metric ratchet pipe wrench sets
- Presentation: In a box or kit.
- Presentation: In a box or kit.
Technical specifications
Attributes
| Logistic Weight | 599 g |
|---|---|
| Packaged dimensions (D x W x H) | 225x60x35 mm |
| Package weight | 599 g |
| Number of elements | 6 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 285.51 excl. VAT
/ Each
£ 342.61 incl. VAT
- Delivery usually within ( 14 ) days
