OPTIBELT BANDED WEDGE BELT 3-SPZ 20007700


optibelt KB 3-SPZ

References
optibelt:3-SPZ 2000
rubix:100A5566
manufacturer :3-SPZ 20007700
ean:4014486196283
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length2000 mm
Number of ribs3
See all Specifications

Product details : OPTIBELT BANDED WEDGE BELT 3-SPZ 20007700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight720 g
ProfileSPZ
Pitch length2000 mm
Number of ribs3
Height10.5 mm
Upper width36 mm
Show UNSPSC/ECL@SS
£ 69.06 excl. VAT
/ Each
£ 82.87 incl. VAT
  • Usually arrives within 14 working days