Tapered roller bearing SKF HM 88610/2/QCL7C, Outer diameter: 72.233 mm | Inner diameter: 53 mm | Width: 19.842 mm
Outer Rings
See technical informationReferences
SKF:HM 88610/2/QCL7C
Rubix:105A0076
Manufacturer :48041
EAN:7316570591293


Technical specifications
| Inner diameter | 53 mm |
|---|---|
| Outer diameter | 72.233 mm |
| Width | 19.842 mm |
Product details : SKF TAPERED ROLLER BEARING HM88610/2/QCL7C
Tapered roller bearing cups (outer ring), inch sizes, are intended to be combined with cones (inner ring with rollers and cage) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,84x72,23x72,23 mm |
|---|---|
| Logistic Weight | 186,3 g |
| Inner diameter | 53 mm |
| Outer diameter | 72.233 mm |
| Width | 19.842 mm |
| Series | hm |
Show UNSPSC/ECL@SS
£ 15.16 excl. VAT
/ Each
£ 18.19 incl. VAT
- Usually arrives within 14 working days