Tapered roller bearing Timken 2559/2523B, Outer diameter: 73.711 mm | Inner diameter: 30.163 mm | Width: 25.357 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:2559/2523B
Rubix:397A7945
EAN:0013992334145


Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 73.711 mm |
| Width | 25.357 mm |
Documents
Product details : TIMKEN 2559-99401 TAPERED ROLLER BEARING WITH FLANGE
Like the TS bearing design, the TSF design consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft. TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 73.711 mm |
| Width | 25.357 mm |
| Bearing Clearance | cn |
| Weight | 0.48 kg |
| Series | 2500 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 8.733 mm |
| Basic static load, radial - C0r | 94400 N |
| Basic dynamic load, radial - Cr | 83700 N |
Show UNSPSC/ECL@SS
£ 238.69 excl. VAT
/ Each
£ 286.43 incl. VAT
- Usually arrives within 14 working days