Tapered roller bearing Timken 3659/3620, Outer diameter: 61.913 mm | Inner diameter: 23.813 mm | Width: 28.575 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:3659/3620
Rubix:104A6747
EAN:0053893721910


Technical specifications
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 61.913 mm |
| Width | 28.575 mm |
Documents
Product details : TIMKEN 3659-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 61.913 mm |
| Width | 28.575 mm |
| Series | 3600 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 30.417 mm |
| Basic static load, radial - C0r | 89800 N |
| Basic dynamic load, radial - Cr | 88600 N |
Show UNSPSC/ECL@SS
£ 131.03 excl. VAT
/ Each
£ 157.24 incl. VAT
- Usually arrives within 14 working days