SPARTEX RAISED CNTRSNK TAPPING SCR W/SIX LOBE DRIVE A4 2.2X22 TX6
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX2,2X22EFA4
Rubix:269A2654
Manufacturer :14587422 22
EAN:4043377235640


Technical specifications
| Threading diameter | 2.2 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/SIX LOBE DRIVE A4 2.2X22 TX6
Raised countersunk tapping screws with six lobe drive A4 2,2X22 T6
Technical specifications
Attributes
| Threading diameter | 2.2 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | din 7983 / iso 14587 |
| Shape of head | milled rounded |
| Imprint size | t6 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ 1,000 pieces
£ 15.36 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm