Oval countersunk-head tapping screws with six inner lobes
Threading diameter | 2.2 mm |
---|---|
Length | 4.5 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 2.2 mm |
---|---|
Length | 4.5 mm |
Material/finishing | stainless steel a2 |
Class | 20h |
Standard | iso 14587 |
Thread surface | total |
Shape of head | milled rounded |
Type of imprint | torx |
Imprint size | tx6 |
Type of threading | sheet metal |
Usually arrives within 14 working days