SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 6.3X90 PH3 7981463 90
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB6,3X90PHEFA4
Rubix:269A1657
Manufacturer :7981463 90
EAN:4043377163035


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 6.3X90 PH3 7981463 90
Cross recessed pan head tapping screws A4 6,3X90 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 40.60 excl. VAT
/ 200 pieces
£ 48.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
90 mm