SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 2.9X9.5 TX10
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX2,9X9,5EFA2
Rubix:269A2677
Manufacturer :14587229 95
EAN:4043377167569


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 2.9X9.5 TX10
Raised countersunk tapping screws with six lobe drive A2 2,9X9,5 T10
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | torx profile (tx) |
| Standard | DIN 7983 / ISO 14587 |
| Shape of head | milled rounded |
| Imprint size | t10 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ 1,000 pieces
£ 6.48 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm