SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 4.2X19 TX20
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX4,2X19EFA4
Rubix:269A2738
Manufacturer :14587442 19
EAN:4043377236005


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 4.2X19 TX20
Raised countersunk tapping screws with six lobe drive A4 4,2X19 T20
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | din 7983 / iso 14587 |
| Shape of head | milled rounded |
| Imprint size | t20 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.10 excl. VAT
/ 1,000 pieces
£ 26.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm