SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 3.9X60 TX15 14585439 60
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX3,9X60EFA4
Rubix:269A2012
Manufacturer :14585439 60
EAN:4043377234155


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 3.9X60 TX15 14585439 60
Pan head tapping screws with six lobe drive A4 3,9X60 T15
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t15 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 31.95 excl. VAT
/ 500 pieces
£ 38.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
60 mm