SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 4.2X22 TX20
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX4,2X22EFA4
Rubix:269A2740
Manufacturer :14587442 22
EAN:4043377236012


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 4.2X22 TX20
Raised countersunk tapping screws with six lobe drive A4 4,2X22 T20
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | torx profile (tx) |
| Standard | DIN 7983 / ISO 14587 |
| Shape of head | milled rounded |
| Imprint size | t20 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.50 excl. VAT
/ 1,000 pieces
£ 29.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm