SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 4.8X38 TX25
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX4,8X38EFA4
Rubix:269A2780
Manufacturer :14587448 38
EAN:4043377236142


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 4.8X38 TX25
Raised countersunk tapping screws with six lobe drive A4 4,8X38 T25
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | din 7983 / iso 14587 |
| Shape of head | milled rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ 500 pieces
£ 27.00 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm