SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 2.9X13 PH1 7981429 13
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB2,9X13PHEFA4
Rubix:269A1473
Manufacturer :7981429 13
EAN:4043377162212


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 2.9X13 PH1 7981429 13
Cross recessed pan head tapping screws A4 2,9X13 PH1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph1 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ 1,000 pieces
£ 10.80 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm